Aerospec Left Hand Soiled Dishtables

Aerospec Left Hand Soiled Dishtables

Aerospec Left Hand Soiled Dishtables Conveniently Store Dirty Dinnerware Next To Dishwashers For Future Cleaning Efficiencies.

Aerospec Left Hand Soiled Dishtables are made of 14 gauge, type 304 stainless steel with a polished #4 blended finish for long lasting durability. Stainless steel tubular legs reinforced with 1-1/4 in. diameter cross-bracing provides extra strength. Table hemmed safety edging eliminates cuts from rough edges. Includes 3/4 inch radius at all intersection planes. Includes fabricated sink bowl with faucet holes and backsplash. Legs include 1 inch adjustable stainless steel feet for uneven surfaces. Types areSoil Dishtable and Undercounter Dishtable. Widths are30 in., 60 in. and 72 in..Available in a variety of capacities, shapes and leg quantities. Color finish isSilver.


COMPARE DIMENSIONS
DESCRIPTION L" W" CAPACITY CUBIC FT. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.235.165:64