Aerospec Right Hand Soiled Dishtables

Aerospec Right Hand Soiled Dishtables

Add Functional Work Space To Existing Sinks And Dishwasher Areas With These Stainless Steel Dishtables.

Tables are made using 14 gauge, type 304 stainless steel with 1-5/8" diameter x 16 gauge, 304 series stainless steel tubular legs. Polished #4 blended finish. Dishtables have a 3/4" radius at all intersection planes. Table hemmed safety edging eliminates cuts from rough edges. Features a 20"L x 20"W x 5"H fabricated sink bowl with faucet holes on 8" o.c. 10"H backsplash. Legs are reinforced with 1-1/4" diameter cross-bracing for extra strength. Legs include 1" adjustable stainless steel feet for uneven surfaces.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
CAPACITY CUBIC FT.
  • CAPACITY CUBIC FT.
COMPARE DIMENSIONS
DESCRIPTION L" W" CAPACITY CUBIC FT. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.235.165:62