16 Gauge 304 Stainless Steel Deluxe Dishtables

16 Gauge 304 Stainless Steel Deluxe Dishtables

16 Gauge 304 Stainless Steel Deluxe Dishtables Provide Room For Clean And Dirty Dishes To Help Add Functional Work Space To Existing Dishwasher Areas.

16 Gauge 304 Stainless Steel Deluxe Dishtables are made of 16 gauge, type 304 stainless steel with a polished #4 blended finish for long lasting durability. Stainless steel tubular legs reinforced with 1-1/4 in. diameter cross-bracing provides extra strength. Table hemmed safety edging eliminates cuts from rough edges. Includes 3/4 inch radius at all intersection planes. Includes fabricated sink bowl with faucet holes and backsplash. Legs include 1 inch adjustable stainless steel feet for uneven surfaces. Types areClean Dishtable, Soil Dishtable and Undercounter Dishtable.Available in a variety of sizes, capacities, shapes and leg quantities. Color finish isSilver.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
COMPARE DIMENSIONS
DESCRIPTION L" W" STEEL GA. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.186.20:23