Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sinks


(6,071 Items)
Sub Category
Drainboards (85)
Remove
Hold It & Fold It Utility Sink Drainboard 19-1/2L x 18W
Remove

      Items
Hold It & Fold It Utility Sink Drainboard 19-1/2L x 18W Hold It & Fold It Utility Sink Drainboard 19-1/2L x 18W


Hold It & Fold It Utility Sink Drainboard 19-1/2L x 18W
Hold It & Fold It Utility Sink Drainboard 19-1/2L x 18W Hold It & Fold It Utility Sink Drainboard 19-1/2L x 18W Hold It & Fold It Utility Sink Drainboard 19-1/2L x 18W  
see additional photos
Hold It & Fold It Utility Sink Drainboard 19-1/2L x 18W
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB744818
Price: $39.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Hold It & Fold It Utility Sink Drainboard 19-1/2L x 18W

Industrial strength folding drain board for any utility sink. Easily supports up to 25 lbs. Designed to be out of your way when not needed and to easily flip up into place when you do. There is an adjustable kickstand with 3 height adjustments. 3 hanger bars, a washboard and 4 tool ports to keep tools in reach. It comes completely assembled, just take it out of the box and hang it on the front or side of utility sink. No tools required. Very convenient!!

Product Specifications
LENGTH INCHES 19-1/2
WIDTH INCHES 18
DEPTH INCHES --
HEIGHT INCHES --
CONSTRUCTION Polypropylene
BRAND Talerico Corporation
COLOR White
DRAIN CONNECTION INCHES --
FAUCET HOLES --
MANUFACTURERS PART NUMBER 101
MOUNTING TYPE --
PACKAGE QUANTITY 1
SHAPE --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Economy SS Non-NSF Drainboard - 24 x 30

Economy SS Non-NSF Drainboard - 24 x 30

From $258.95
More Info
Add to Cart
Deluxe SS Non-NSF Drainboard - 18 x 24

Deluxe SS Non-NSF Drainboard - 18 x 24

From $165.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)