Economy Stainless Steel Drainboards

Economy Stainless Steel Drainboards

Economy Drainboards Provide Increase Work Space Around Sinks.

Made using 16 gauge type 430 stainless steel. Polished to a #4 mill finish. Drainboards provide increased work space that is great for storing dirty or recently cleaned dinnerware. 3"H raised edges on 3 sides help retain contents. Heliarc welded construction creates a uniform, rock-solid unit. Easily attaches to sinks on either Left or Right hand side. Drainboards up to 30" include 2 stainless steel support brackets. 30" or Longer Drainboards include two 16 gauge stainless steel 1-5/8" diameter tubular lets with 1" adjustable bullet feet.


L"
DIMENSIONS W"
COMPARE
DIMENSIONS STAINLESS STEEL MANUFACTURERS
L" W" SERIES GAUGE PART # IMAGE MODEL QTY PRICE
WBB199231
WBB199263
WBB199294
WBB199035
WBB199232
WBB199264
WBB199295
WBB199031
WBB199233
WBB199265
WBB199296
WBB199032
WBB199234
WBB199274
WBB199297
WBB199033
WBB199235
WBB199275
WBB199298
WBB199034
WBB199261
WBB199276
WBB199299
WBB199036
WBB199262
WBB199293
WBB199300
WBB199037