Elkay Weldbilt Classroom Sinks

Elkay Weldbilt Classroom Sinks

Elkay Weldbilt Classroom Sinks Are Used For Classroom Settings, Laboratories, Studios And More.

Elkay Weldbilt Classroom Sinks are made using stainless steel for lasting durability and resistance to corrosion. Welds are ground to a smooth, easily-cleanable finish. Inward-sloping top channel rims. Backsplash with 45° sloped top. Floor-mounted with four stainless steel tubular legs and adjustable bullet-shaped feet. Available with 1, 2 or 3 basins and up to 4 faucet holes. Sinks are available with or without drainboards. NSF® certified.


* FREE Shipping on these items

DIMENSIONS W"
COMPARE
DIMENSIONS
L" W" H" FAUCET HOLES BASIN QTY. IMAGE MODEL QTY PRICE
WBB380000
WBB380049
WBB379996
WBB379997
WBB380059
WBB380060
WBB380110
WBB380108
WBB380109
WBB380111
WBB380132
WBB380133
WBB380131
WBB380156
WBB380061
WBB380062
WBB380206
WBB380182
WBB380180
WBB380134
WBB380179
WBB380181
WBB380050
WBB380063
WBB380155
WBB380064
WBB380113
WBB379979
WBB380027
WBB380058*
WBB379985
WBB380028*
WBB380029*
WBB379991
WBB379990
WBB379992
WBB380172*
WBB380173*
WBB379993
WBB380055*
WBB380057*
WBB379998
WBB379999*
WBB380056*
WBB380157
WBB380158
WBB380170*
WBB380168*
WBB380183*
WBB380169*
WBB380203
WBB380077*
WBB380079*
WBB380078*
WBB380123*
WBB380030*
WBB380076*
WBB380174*
WBB379946*
WBB379949*
WBB379947*
WBB380147*
WBB379948*
WBB379978*
WBB380151*
WBB380011*
WBB380012*
WBB380177*
WBB380178*
WBB380125*
WBB380126*
WBB380171*
WBB380135*
WBB380184*
WBB380150*
WBB380127*
WBB380176*
WBB380121*
WBB380122*