Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sinks & Washfountains


(6,064 Items)
Sub Category
Hand Sinks (131)
Remove
Lakeside® Mobile Hand Washing Stations
Remove
Narrow Your Results By:
Our Price
Under $2,723.00 (1)
Over $4,161.00 (1)





Lakeside® Mobile Hand Washing Stations
Lakeside® Mobile Hand Washing Stations NSF Listed Stainless Steel Multi-Wash Sinks Are Ideal For Large Restrooms And Any High Traffic Hand Washing Areas.

NSF Listed Stainless Steel Multi-Wash Sinks are solidly made for long lasting durability and dependability. Designed to accept multiple users at once. Made using 16 Gauge, Type 304 Stainless Steel. Blended polish finish. Sink edges are hemmed on the roll and backsplash to eliminate cuts from rough edges. 3/4 inch radius at all intersection places. Trough has 3/4 inch pitch toward stainless steel drain. Stainless steel gusset is machine welded 360° to a stainless steel triangular plate. Gusset plate is fully welded underneath the sink for support. Bottom grid is 3/8 inch diameter stainless steel rod that is heliarc welded on legs. 3-1/2 inch stainless steel basket. Includes wall mount bracket for installation. NSF certified. 18 inch width sinks are available in 48, 60, 72 and 96 inch lengths with 15, 18, 21 or 28 cubic feet capacities respectively.


Lakeside® Mobile Hand Washing Stations
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
WHEEL DIMENSIONS MANUFACTURERS
TYPE L" W" H" PART # IMAGE MODEL QTY PRICE
2 Fixed, 2 Swivel w/ Brake3533459600
WBB241484 $2,722.00
2 Fixed, 2 Swivel w/ Brake38-1/232-1/2459610
WBB241480 $4,161.00
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
(80)