Sloan Electronic Scrub Sinks

Sloan Electronic Scrub Sinks

Sloan Optima Scrub Sinks Are Used For Commercial Or Industrial Applications.

Sloan Optima Hand Washing Sinks are solidly manufactured of 304 Stainless Steel for long lasting durability and dependability. With Optima sensor, water flow is initiated when user places hands in the sensor's detection zone and stops automatically after the user moves out of range. No-hands operation provides improved hygiene, water/energy conservation, and low maintenance. 1, 2 or 3 compartment units are available in various dimensional sizes and designs with Above Deck (ADM) or Below Deck (BDT) thermostatic mixing valves. Other features such as Shower Spray Heads and built-in Soap Dispensers are included on selected models.


COMPARE COMPARTMENT OVERALL
COMPARTMENT QTY. L" W" D" L" W" H" BACKSPLASH H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.131.189:46