Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sinks


(6,083 Items)
Sub Category
Janitorial Sinks (60)
Remove
Just Manufacturing Laundry Tubs
Remove
Narrow Your Results By:
Height Inches
44 (1)
62-3/4 (1)
Length Inches
27 (1)
51 (1)
Our Price
Under $2,196.00 (1)
Over $2,832.00 (1)





Just Manufacturing Laundry Tubs
Just Manufacturing Laundry Tubs Just Manufacturing Laundry Tubs Are Ideal For Commercial And Residential Environments.

Just Manufacturing Laundry Tubs are made with a welded construction of 14 gauge, type 304, 18-8 stainless steel for long lasting durability and dependability. Exposed surfaces polished with brush finish. Offers angle leg frame support for added stability. Drain punched for J-35, offset rear. Types are Free Standing, Single Compartment and Free Standing, Double Compartment. Dimensions are 27 in. L x 27 in. W x 62-3/4 in. H and 51 in. L x 27 in. W x 44 in. H. Shape is Rectangular. Compartment quantities are 1 and 2. Color finish is Stainless. Quantity is 1.


Just Manufacturing Laundry Tubs
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL COMPARTMENT MANUFACTURERS
SHAPE L" W" H" QUANTITY PART # IMAGE MODEL QTY PRICE
Rectangular272762-3/41J127
WBB745921$2,195.00
Rectangular5127442J251
WBB745922$2,832.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)