Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sinks


(6,071 Items)
Sub Category
Janitorial Sinks (60)
Remove
Just Manufacturing Mop Sinks
Remove
Narrow Your Results By:
Width Inches
21 (1)
23 (1)
33 (2)
Height Inches
14 (1)
26 (2)
26-1/4 (1)
Length Inches
25 (1)
33 (3)
Our Price
Under $1,337.00 (1)
$1,416.00 - $1,417.00 (1)
Over $4,022.00 (2)





Just Manufacturing Mop Sinks
Just Manufacturing Mop Sinks Just Manufacturing Mop Sinks Are Ideal For A Variety Of Janitorial Applications And Environments.

Just Manufacturing Mop Sinks made of 16 gauge, type 304, 18-8 stainless steel for long lasting durability and dependability. Exposed surfaces polished to non-porous hand-blended finish. Floor mount designs with 3 inch cauld connection drain, stainless steel perforated strainer and wall clip. Types are Floor Mount Mop Sink and Floor Mount Corner Mop Sink. Lengths are 25 in. and 33 in.. Widths are 21 in., 23 in. and 33 in.. Heights are 14 in., 26 in. and 26-1/4 in.. Compartment sizes vary. Color finish is Stainless. Quantity is 1.


Just Manufacturing Mop Sinks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL COMPARTMENT MANUFACTURERS
L" W" H" L" W" D" PART # IMAGE MODEL QTY PRICE
25231420186C2523
WBB745719$1,336.00
33332630308B33213
WBB745690$4,022.00
332126-1/428168A47699
WBB745850$1,416.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)