Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sinks


(4,468 Items)
Sub Category
Janitorial Sinks (36)
Remove
Nsf Stainless Steel Mobile Soap Sinks
Remove
Narrow Your Results By:
Compartment Length Inches
16 (1)
20 (1)
24 (1)
Compartment Width Inches
20 (1)
21 (1)
24 (1)


      Items
Wall Mount Hand Sink 14 X 10 X 5 Includes Faucet Wall Mount Hand Sink 14 X 10 X 5 Includes Faucet
Maitre D' Stand Maitre D' Stand
Impromptu™ Refreshment Cart - Gray Impromptu™ Refreshment Cart - Gray
      Categories
Blue Print Equipment
Mats & Carpets
Outdoor Furniture & Equipment



Nsf Stainless Steel Mobile Soap Sinks
Nsf Stainless Steel Mobile Soap Sinks These Mobile Sinks Provide A Convenient Wash Station When Are Where You Need It.

Mobile sinks offers a convenient portable wash station that does not require plumbing. Great for use as soap sinks and quick cleaning applications. Made using 16 gauge, Type 304 stainless steel with 1-5/8" diameter tubular legs. #4 blended polish finish. Legs include 4" swivel casters (2 with brakes). Sink edges are hemmed on the roll to eliminate cuts from rough edges. Sinks have a 3/4" radius at all intersection places. Stainless steel gusset is machine welded 360 degrees to a stainless steel triangular plate. Gusset plate is fully welded underneath the sink for support. Bottom grid is 3/8" diameter stainless steel rod that is heliarc welded on legs. Features 2" I.P.S. lever operated waste. NSF approved.


Nsf Stainless Steel Mobile Soap Sinks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
W" L" W" D" CAPACITY CUBIC FT. IMAGE MODEL QTY PRICE
202025258
WBB199562$928.00
211624196
WBB199564$772.00
2424292911
WBB199565$975.00

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(58)