Bradley Bradstone Classic Washfountains

Bradley Bradstone Classic Washfountains

Bradley Bradstone Classic Washfountains Offer Stylish Circular And Semi-Circular Basin Designs For Efficient Hand Washing In Small Spaces.

Bradley Bradstone Classic Washfountains feature bradstone construction for an elegant, durable finish and long lasting use in restrooms, foodservice, schools, and other applications. Washfountain bowls, pedestals and valve sets are completely assembled. Only the support column and connections to the valve set and drain require assembly. Operating range is 20-80 PSI. Flow rate controlled by volume control valve. Includes foot control valve, manual mixing valve, and liquid soap dispenser. Available drain types are Centrally Rising Vent W/Supplies From Above and Off-Line Vent W/Supplies From Below. Station quantities are 3, 4, 5, and 8 Stations. Water outputs are 1.25, 2, 3, and 5 Gallons Per Minute. Dimensions vary per model.


COMPARE OVERALL BASIN
STATION QTY. W" H" D" H" SHAPE ACTIVATION GPM IMAGE MODEL QTY PRICE