Solidwave® Lavatory Deck Systems

Solidwave® Lavatory Deck Systems

Solidwave® Lavatory Deck Systems Are Used For Schools, Office Complexes, Airports, And More.

Solidwave® Lavatory Deck Systems are made for long lasting durability and dependability. Anti-microbial solid surface offers resistance to burns, stains, chemicals and impact. Skirt is made with either Stainless Steel or Powder Coated Aluminum access panels. Water is distributed through vandal resistant stainless steel water distribution head to provide optimum performance. Activated by passive infrared sensors. Flow rate 0.5 gpm per user. One drain per fixture. Preassembled and preplumbed. ADA-compliant when mounted at correct height. Push Button Activation or Sensor Activation styles are available with 1, 2, and 3 stations and in Ash White, Desert Sand and Twilight Grey finishes. 21-3/4 inch depth. 29 inch height. 30, 60 and 90 inch widths.


STATION QTY.
  • STATION QTY.
W"
  • W"
COMPARE
STATION QTY. W" D" STYLE H" COLOR CONSTRUCTION IMAGE MODEL QTY PRICE