Cutting Board Tables

Cutting Board Tables

Features

  • Our Heavy Duty table frame is fully welded and is crafted from heavy gauge T-304 Stainless Steel structural angle and pipe.
  • This corrosion resistant table is 10 foot wide and the standard depth is 36" with 100% usable working area.
  • Our 10 foot wide table is manufactured with 6 legs for added support.
  • Provided with a USDA Approved - Reversible 3/4" Poly Top work surface.
  • The board tabs are welded on the table and will hold Poly Top boards up to 1" Thick.
  • Legs will adjust up to 6" for use in leveling on uneven floors.
  • Tables are extremely sturdy and are easy to clean.
  • Shipped by Motor Freight only.


COMPARE
DIMENSIONS
BRAND CONSTRUCTION ASSEMBLED COLOR CAPACITY LBS L" W" H" IMAGE MODEL QTY PRICE