John Boos Production Table Frames

John Boos Production Table Frames

John Boos Production Table Frames Are a Versatile Food Preparation Solution.

Frames are constructed of 1-1/2” square x 16 gauge tubing. All welded construction provides the extra strength and durability that is required in a bakery production table. Legs are 1-5/8” dia. with 1-1/4 cross bracing. Frames are 36” high. Includes adjustable leveling feet. Bin Stops allow storage underneath work surface. NSF Approved. (Table top sold separately).


W"
  • W"
D"
  • D"
CAPACITY LBS
  • CAPACITY LBS
COMPARE DIMENSIONS
W" D" H" CAPACITY LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.67.122:46