Easy-To-Clean, Satin Finish Benches Are Perfect For Food Service, Laboratory And Many Other Applications.
These heavy duty work benches feature heavy gauge stainless steel tops; 14 Gauge Tops have 1,000 lb. capacity, 16 Gauge Tops offer 700 lb. capacity, 18 Gauge Tops have 200 lb. capacity. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. 96"L benches come with 6 legs for added strength. All models are 35"H. Tubular legs are 1-5/8" diameter with 1"H adjustable leveling feet. Benches with Lower shelf include height adjustable 18 gauge steel shelf for added storage. Meets NSF and ISDA standards.
Stainless Steel Workbenches-Without Backsplash Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.