Stainless Steel Wall Mount Tables With Backsplash

Stainless Steel Wall Mount Tables With Backsplash

Tables Mount To Wall For Convenient, Out-Of-The-Way Placement.

Stainless steel wall mount table have a 16 gauge, type 304 stainless steel top with 2-1/4", 10", and 4" backsplash. 16 gauge, type 430 stainless steel wall bracket allows maximum stability while enabling full utilization of space underneath. Welded construction provides extra strength and durability. Top is polished to a #4 mill finish. NSF® Listed.


W"
  • W"
D"
  • D"
COMPARE DIMENSIONS
BRAND W" D" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:24