2-3/4

2-3/4" Backsplash - Stainless Steel Work Table

Stainless Steel Workbenches Include a Galvanized Lower Shelf For Added Storage.

16 Gauge stainless steel workbenches feature choice of type 304 or 430 table top. Top is turned down 1-7/8" on 3 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Table top features a 2-3/4"H backsplash on rear to retain contents. Top is polished to a #4 mill finish. Workbnches are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Height adjustable lower shelf is made of 18 gauge galvanized steel. Legs are made of 1-5/8" diameter x 16 gauge galvanized tubular steel with 1" adjustable impact resistant plastic feet. NSF® listed. Easy assembly.


W"
  • W"
D"
  • D"
GAUGE
  • GAUGE
TYPE
  • TYPE
UNDERSTRUCTURE
  • UNDERSTRUCTURE

Showing 100 of 409 items Show All Items

COMPARE DIMENSIONS
BRAND W" D" H" GAUGE TYPE UNDERSTRUCTURE IMAGE MODEL QTY PRICE
COMPARE

Showing 100 of 409 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.17.193:44