Chill-It® Beverage Pitcher, 60 oz.

Chill-It® Beverage Pitcher, 60 oz.

Item #: WBB378353

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $53.95
Product Information
Customer Review
Product Q&A
Chill-It® Beverage Pitcher

Chill–It® Beverage Pitcher has been engineered with the same non–toxic gel–core insulation technology as Chill–It® Food Pans and Crocks. Transparent for quick product identification, Chill–It® Beverage Pitchers have been designed for liquid cold–holding. Perfect for indoor and outdoor bar service; keeps beverages cold. Use at breakfast and brunch make–to–order bars, where batter and egg products may undergo time temperature abuse.

  • 60 fluid ounce capacity.
  • Freezes in 3 hours at 0°F (–18°C) making it easy to be refrozen for multiple uses.
  • NSF Listed and dishwasher safe.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERCI7025
    • CAPACITY OUNCES60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:46