Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brita® On Tap Faucet Water Filter System, White

Rollover image to zoom in

Click image to enlarge

Brita® On Tap Faucet Water Filter System, White

Item #: WBB1223302

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $44.78 ea.
2+ $41.26 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Brita® On Tap Faucet Water Filter System, White

Keep cleaner, great-tasting water on tap for drinking and cooking. The Brita® On Tap Faucet Water Filter System saves space and is the ultimate convenience. One filter can replace 750 standard 16-ounce water bottles, saving you money and reducing waste. Convenient flip-on spray and electronic filter indicator. Easy to install -- attaches to your faucet in minutes, no tools required. White. Water Filters Type: Faucet Filter.

Product Specifications

    • BRANDBrita®
    • MANUFACTURERS PART NUMBER42201
    • DESCRIPTIONOn Tap Faucet Water Filter System
    • COLORWhite
    • PACKAGE QUANTITY1 Each
    • DISCLAIMER STATEMENTSubstances reduced may not be in all users' water.
    • WATER FILTERS TYPEFaucet Filter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:66