Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hormel Commercial Grade 2.2 Liter Airpot, w/Push-Button Pump, Stainless Steel

Rollover image to zoom in

Click image to enlarge

Hormel Commercial Grade 2.2 Liter Airpot, w/Push-Button Pump, Stainless Steel

Item #: WBB1223308

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hormel Commercial Grade 2.2 Liter Airpot, w/Push-Button Pump, Stainless Steel

Superior vacuum insulation keeps beverages hot or cold for 12-plus hours. Drinks dispensed by push-button pump top with lock and spigot. Stainless steel body with vacuum glass liner. Black-hinged handle and lid. Swivel base. Material(s): Stainless Steel; Color(s): Stainless Steel; Capacity: 2.2 Liters.

Product Specifications

    • BRANDHormel
    • MANUFACTURERS PART NUMBERPAE-22B
    • DESCRIPTIONCommercial Grade 2.2 Liter Airpot
    • PACKAGE QUANTITY1 Each

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed