Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hormel Thermal Beverage Dispenser, Gravity, 2.5 Liter, Stainless Steel/Black

Rollover image to zoom in

Click image to enlarge

Hormel Thermal Beverage Dispenser, Gravity, 2.5 Liter, Stainless Steel/Black

Item #: WBB1223309

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $211.20

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hormel Thermal Beverage Dispenser, Gravity, 2.5 Liter, Stainless Steel/Black

Thermal gravity beverage dispenser has stainless steel vacuum lining. No glass to break. Keeps liquids hot or cold for hours. Easily dispenses with spigot. Base comes apart for easy cleaning. Sight gauge and a large 2.5-liter capacity. Material(s): Stainless Steel; Color(s): Black; Stainless Steel; Capacity: 2.5 Liters.

Product Specifications

    • BRANDHormel
    • MANUFACTURERS PART NUMBER4102/25
    • DESCRIPTIONThermal Beverage Dispenser
    • COLORStainless Steel/Black
    • PACKAGE QUANTITY1 Each

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:62