Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Commercial Bouncer Plastic Pitcher, 32 Oz., Clear

Rollover image to zoom in

Click image to enlarge

Rubbermaid® Commercial Bouncer Plastic Pitcher, 32 Oz., Clear

Item #: WBB1223310

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.75 ea.
2 $12.75 ea.
3+ $11.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubbermaid® Commercial Bouncer Plastic Pitcher, 32 Oz., Clear

Designed for safety and lower replacement costs. Polycarbonate plastic resists chipping and breaking. Drip-proof spout, self-draining bottom. Dishwasher-safe. Traditional design. Capacity: 32 oz; Number of Cups: 4; Color(s): Clear.

Product Specifications

    • BRANDRubbermaid® Commercial
    • MANUFACTURERS PART NUMBERRCP 3336 CLE
    • DESCRIPTIONBouncer Plastic Pitcher
    • CAPACITY32 Oz.
    • COLORClear
    • CAPACITY CUPS4
    • HANDLE COLORClear
    • HANDLE MATERIALPolycarbonate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed