Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffmaster HFM 210130 - Tablecover, Tissue/Poly, 54" x 108", White, Qty. 25

Rollover image to zoom in

Click image to enlarge

Hoffmaster HFM 210130 - Tablecover, Tissue/Poly, 54" x 108", White, Qty. 25

Item #: WBB1223316

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $45.95 ea.
2+ $41.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hoffmaster® Cellutex Tablecover, Tissue/Poly Lined, 54" x 108", White

Table covers offer a dual layering system for better absorbency. Two layers of highly absorbent tissue are bonded to a "spill-proof" poly liner. Overall embossing pattern ensures no separation. Shape: Rectangular; Material(s): Poly/Tissue; Color(s): White.

Product Specifications

    • BRANDHoffmaster
    • MANUFACTURERS PART NUMBERHFM 210130
    • DESCRIPTIONHoffmaster® Cellutex Tablecover
    • COLORWhite
    • WIDTH INCHES108
    • SHAPERectangular
    • LENGTH INCHES54

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!