Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Test, Measurement & Inspection


(4,298 Items)
Sub Category
Layout & Setup (82)
Remove
Roughness Testers, Surface Testers & Surf Probes
Remove





Roughness Testers, Surface Testers & Surf Probes
Roughness Testers, Surface Testers & Surf Probes Roughness Testers, Surface Testers And Surf Probes Are Ideal For High Precision Surface Measurement Applications.

Roughness Testers, Surface Testers And Surf Probes are solidly manufactured for long lasting durability and dependability. Various Fowler®, Mahr Federal, Phase II and Mitutoyo brand Portable and Pocket size devices are available for precision measurement of surface materials. Roughness Testers have clear LCD displays and indicators for easy readouts. Surface Testers feature high level of accuracy, multiple parameters and simplicity of operation. Pocket Surf Probes can measure the bottom of grooves, recesses and small bores. Most testers and probes are equipped with diamond stylus, come with protective carrying cases, chargers and are certified to meet ISO and DIN standards.


Roughness Testers, Surface Testers & Surf Probes
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DESCRIPTION BRAND IMAGE MODEL QTY PRICE
Fowler X-PRO™ Portable Roughness Tester .0002" ProbeFowler®
WB499176 * $2,033.00
Fowler X-PRO™ Portable Roughness Tester .0004" ProbeFowler®
WB499175 * $2,033.00
Fowler® Xtra-Surf® Surface Gage with IndicatorFowler®
WBB228502 * $136.95
Fowler® Xtra-Surf® Surface Gage without IndicatorFowler®
WBB228501 * $84.95
Mahr Federal Pocket Surf Portable Surface Roughness Gage With 90°0002"/5µM Radius StylusMahr Federal
WBB580944 * $2,363.00
Mahr Federal Pocket Surf Portable Surface Roughness Gage With 90°0004"/10µM Radius StylusMahr Federal
WBB580945 * $2,363.00
Mahr Federal Pocket Surf ProbeMahr Federal
WBB580946 * $545.00
Mahr Federal Pocket Surf Probe, .0002"Radius Diamond StylusMahr Federal
WBB580947 * $550.00
Mahr Federal Pocket Surf Probe, .0004"/10µm Radius Diamond StylusMahr Federal
WBB580948 * $725.00
Mahr Federal Pocket Surf Probe, Small Bore ProbeMahr Federal
WBB580949 * $725.00
Mahr Federal Pocket Surf StandMahr Federal
WBB580950 * $389.95
Mahr Federal Ps1 Pocket Surf Portable Surface Roughness GageMahr Federal
WBB580951 * $2,700.00
Mitutoyo 178-561-02A Surface Roughness TestersMitutoyo
WBB611389 * $2,214.00
Phase 2 SRG-4000 Surface Roughness TesterPhase II
WBB684292 * $1,399.95
Phase 2 SRG-4500 Precision Surface Roughness TesterPhase II
WBB684293 * $1,599.95
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
(60)