Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Transformers


(810 Items)
Sub Category
Low Voltage Transformers (59)
Remove
Acme Electrical Pool & Spa Power Supplies
Remove





Acme Electrical Pool & Spa Power Supplies
Acme Electrical Pool & Spa Power Supplies Acme Electrical Transformers Ideal For Pool & Spa Power Supplies.

Pool & Spa Power Supplies Transformers have fully encapsulated core and coil and 24-hour timer and photocell. Wall mounting brackets provide easy installation. Screw lug terminals provide ease of wiring, and deadfront terminal cover provides added safety. 3-Position On-Off-Auto switch addsd versatility and removeable front cover provides large wiring space. Overload protection provided on primary and secondary sides. Faraday shielded provides additional safety. Primary cable entry from the left side. Cold-Rolled steel enclosure provides long lasting durability. 120 Volt Input; 12, 13, or 14 volt output; 1Ø, 60 Hz. 10 Year Warranty. Variety of Low Voltage Lighting Transformers available.

Acme Electrical Pool & Spa Power Supplies
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS DIMENSIONS
PART # KVA W" D" H" IMAGE MODEL QTY PRICE
T-1-79101-SL1003.54.838.4
WBB589900$122.95
T-1-79101-SR1003.54.838.4
WBB589901$122.95
T-1-79105-SL5004.415.6610
WBB589902$237.95
T-1-79105-SR5004.415.6610
WBB589903$237.95
T-1-79203-SL3004.225.58.4
WBB589904$132.95
T-1-79203-SR3004.225.58.4
WBB589905$132.95
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
(82)