|
Browse Trucks & Carts (7,094 Items) |
|
 |
Ergo-Handle Carts with Drain |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Ergo-Handle Carts with Drain |
 |
Minimize Mess and Clean-up when working with Oils and Liquids.
These carts feature a top shelf that is slightly slanted towards the integral drain hole for quick and easy draining. Drain hole features a manual locking lever-style brass ball valve with a PFTE seal and ¼" NPT female end fitting to control flow of liquid. Drain hole also includes a removable and easily cleaned stainless steel screen mounted in a mild steel housing to filter debris. The top shelf of the cart has a retaining ridge to help prevent the overflow and spilling of liquids. Removable and reversible chrome-plated ergonomic handle offers easy steering. Heavy-duty welded steel construction has an industrial-grade powder coat yellow finish for durability. Rolls smoothly with 8" x 2" casters (2 swivel and 2 rigid). |
Ergo-Handle Carts with Drain
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|