Little Giant® Mobile Steel Shop Stands

Stockpicker And Step Ladder Carts Are Used For Picking, Loading And Transporting Carton, Boxes, Parts And Other Merchandise And Supplies.

Stockpicker And Step Ladder Carts are made of all welded Steel or Aluminum construction for long lasting strength, durability and dependability. Vestil and Win-Holt brand units combine ladder and service cart capability for convenient and secure stock picking and merchandise transport applications. Include Aluminum Stockpicker, Steel Stockpicker, Steel Cantilever, Steel Hi-Duty and Steel Hi-Frame types with 2 or 3 shelves and 440, 660 and 1000 lb. load capacities are available in 40, 42, 44, 50, 52 and 56 inch lengths, 20-1/2, 22, 24 and 28 inch widths and 35, 53 and 63 inch heights.


OVERALL DIMENSIONS L"
  • OVERALL DIMENSIONS L"
  • 24
  • 36
  • 48
SHELF QTY.
  • SHELF QTY.
  • 2
  • 3
  • 4
DRAWER QTY.
  • DRAWER QTY.
  • 0
  • 1
  • 2
COMPARE
OVERALL DIMENSIONS
L" W" H" SHELF QTY. DRAWER QTY. CAP. LBS. IMAGE MODEL QTY PRICE
WBB287911
WBB288006
WBB288007
WBB288008
WBB287884
WBB287880
WBB287910
WBB287881
WBB287882
WBB287883

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.