Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,145 Items)
Sub Category
Carts-Steel Shelf (785)
Remove
Oxygen Cylinder Carts
Remove
Narrow Your Results By:
Width Inches
24 (8)
30 (2)
Length Inches
24 (2)
36 (4)
42 (2)
48 (2)
Capacity Lbs.
2000 (4)
1200 (3)
800 (3)
Height Inches
37 (6)
38 (4)
Our Price
Under $186.00 (2)
$196.00 - $202.00 (2)
$227.00 - $228.00 (1)
$233.00 - $234.00 (1)
$264.00 - $265.00 (1)
$270.00 - $271.00 (1)
$355.00 - $356.00 (1)
Over $360.00 (1)





Oxygen Cylinder Carts
Oxygen Cylinder Carts Medical Cylinder Carts Easily Transport Multiple Tanks!

These carts are specifically designed to carry Type D, E, M4, M6 or B oxygen cylinders in hospitals, labs and medical centers. Laser-cut circular tank openings are burr-free for safe, secure handling. Durable 14 gauge steel tank trays and 12 gauge steel tank supports ensure years of service. Tubular steel offset handle offers easy steering. All-welded construction with a scratch-resistant powder coat finish. Rolls smoothly on 2 swivel and 2 rigid casters; Twin-Handle Cart has 4 swivel and 2 center mount rigid casters for bi-directional operation.

Oxygen Cylinder Carts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS WHEEL
CART TYPE FOR CYLINDER TYPE L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
24 Cylinder Single HandleD & E (4.38" Diameter)36243712005Polyurethane
WB985272$196.95
24 Cylinder Single HandleD & E (4.38" Diameter)3624378005Thermorubber
WB985273$201.95
30 Cylinder Single HandleM4, M6 & B (3.2" Diameter)24243712005Polyurethane
WB985274$180.95
30 Cylinder Single HandleM4, M6 & B (3.2" Diameter)2424378005Thermorubber
WB985275$185.95
60 Cylinder Single HandleM4, M6 & B (3.2" Diameter)48243712005Polyurethane
WB985276$264.95
60 Cylinder Single HandleM4, M6 & B (3.2" Diameter)4824378005Thermorubber
WB985277$270.95
24 Cylinder Single HandleD & E (4.38" Diameter)36243820006Polyurethane
WB985278$227.95
24 Cylinder Single HandleD & E (4.38" Diameter)36243820006Thermorubber
WB985279$233.95
40 Cylinder Twin HandleD & E (4.38" Diameter)42303820005Polyurethane
WB985280$360.95
40 Cylinder Twin HandleD & E (4.38" Diameter)42303820005Thermorubber
WB985281$355.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)