Steel Order Picking Carts

Steel Order Picking Carts

Steel Order Picking Carts Are Used For Commercial And Industrial Merchandise Transport And Order Processing Applications.

Steel Order Picking Carts are made of solid all welded steel for long lasting strength, durability and dependability. Carts are designed with integrated writing shelf for ease of order processing. Includes sturdy angled posts and 5 or 6 inch diameter polyurethane or rubber wheels for easy merchandise transport. All ship fully assembled. Available load capacities are 600, 1200 and 3600 lbs. Shelf types are 2 and 3 shelves with Lip or Flush design. Color finish is Gray. Dimensions vary per model.


L"
  • L"
W"
  • W"
QTY.
  • QTY.
SHELF TYPE
  • SHELF TYPE
DIA."
  • DIA."
WHEEL TYPE
  • WHEEL TYPE
CAP. LBS.
  • CAP. LBS.
BRAND
  • BRAND
COMPARE DIMENSIONS SHELF WHEEL
L" W" H" QTY. TYPE DIA." TYPE CAP. LBS. BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.45.10:26