Easy Access Steel Service Carts

Easy Access Steel Service Carts

Easy Access Steel Service Carts Are Used For Convenient Commercial And Industrial Tool And Merchandise Transport Applications.

Easy Access Steel Service Carts feature fully-open shelves on both levels for quick access to cart contents from any angle. Carts are made using steel, and maneuver easily with two swivel and two fixed casters. Push handle style varies per model. Carts are available in 600 lb. or 1200 lb. capacities. Easy Access Steel Service Carts are offered from several trusted brand names. Vestil brand carts have optional Writing Tables and Hook-On Wire Baskets (sold separately).


L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
BRAND
  • BRAND
COMPARE OVERALL DIMENSIONS WHEEL SERVICE CART
L" W" H" CAP. LBS. DIA." TYPE BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.137.168:21