Ergonomic, Straight And High Handled Steel Stock And Utility Carts Are Ideal For Shipping Rooms, Warehouses, Food Service Applications And More.
Ergonomic, Straight And High Handled Steel Stock And Utility Carts are made of all welded steel construction for long lasting strength, durability and dependability. Jamco, Hamilton and Little Giant® brands offer a wide selection of rugged service carts with various types of handles and other features to meet particular need or application. Handle types include curved Ergonomic designs and other Straight, High and Inset types for added leverage, comfort and safety while moving heavy loads. Some models feature non-skid rubber mats. All move easily on 5, 6, 8, 9 or 10 inch diameter wheels of various types and materials. Wide range of 500 to 3600 lb. load capacity 2 or 3 shelf carts with various Flush or Tray type shelf designs are available in 24, 30, 36, 48, 60 and 72 inch lengths, 17, 18, 20, 24, 30, 36 and 60 inch widths and 27, 30, 34, 35, 36, 37, 38, 39, 40 and 42 inch heights. Durable gray powder coat finish. All ship fully assembled.
Stock Picker & Step Ladder Carts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.