Sprinkler System Wire

Sprinkler System Wire

Sprinkler System Wire Is Suitable For Direct Burial On Applications Up To 30 Volts.

Sprinkler System Wire are made using solid 18-gauge bare copper conductors with PVC insulation, twisted with overall polyethylene jacket for long lasting durability. Used in field and central controls for underground sprinkler systems. Number of conductors are 5, 7 and 10. Length is 500 ft.. Gauge is 18. Color is Black.


COMPARE
GAUGE CONDUCTORS WIRE TYPE LENGTH FT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:60