Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire & Cable


(2,300 Items)
Sub Category
Wire (316)
Remove
TFFN - Fixture and Machine Tool Wire
Remove
Narrow Your Results By:
Gauge
16 (7)
18 (6)
Our Price
Under $124.00 (6)
Over $163.00 (7)





TFFN - Fixture and Machine Tool Wire
TFFN - Fixture and Machine Tool Wire TFFN / MTW Wire Is Ideal For Lighting Fixtures, Machine Tool Wiring And Many Other Uses.

Type TFFN or MTW or AWM wire may be used as fixture wire, machine tool wiring, or appliance wiring as specified in the National Electrical Code. Made using a nylon jacket with thermoplastic insulation. Suitable for use in wet or dry locations; 60°C temperature limit in wet locations and 90°C heat capacity in dry locations. Built-in annealed copper conductors. Insulation is heat and moisture resistant PVC. Nylon jacket is abrasion, moisture, gasoline and oil resistant. Voltage rating for all applications is 600 volts. UL & CSA listed.


TFFN - Fixture and Machine Tool Wire
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
GAUGE MAX. VOLTAGE COLOR HEAT CAPACITY THHN IMAGE MODEL QTY PRICE
18600White90 Degrees C18 Str
WBB242116$30.95
18600Red90 Degrees C18 Str
WBB242117$30.95
18600Blue90 Degrees C18 Str
WBB242118$30.95
18600Green90 Degrees C18 Str
WBB242158$30.95
18600Orange90 Degrees C18 Str
WBB242159$30.95
18600Brown90 Degrees C18 Str
WBB242160$30.95
18600Black90 Degrees C18 Str
WBB242270$30.95
16600Orange90 Degrees C16 Str
WBB242238$40.95
16600Blue90 Degrees C16 Str
WBB242236$40.95
16600Green90 Degrees C16 Str
WBB242237$40.95
16600Brown90 Degrees C16 Str
WBB242271$40.95
16600Black90 Degrees C16 Str
WBB242197$40.95
16600White90 Degrees C16 Str
WBB242198$40.95
16600Red90 Degrees C16 Str
WBB242199$40.95
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
(80)