Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire & Cable


(2,300 Items)
Sub Category
Wire (316)
Remove
Direct Burial, Underground Building Wire
Remove
Narrow Your Results By:
Gauge
10 (3)
12 (2)
14 (2)
6 (2)
8 (2)
Number of Conductors
3 (6)
2 (5)
Length Ft
125 (4)
250 (6)
50 (1)
Our Price
Under $94.00 (2)
$107.00 - $120.00 (2)
$137.00 - $148.00 (2)
$167.00 - $168.00 (1)
$171.00 - $172.00 (1)
$191.00 - $192.00 (1)
$232.00 - $233.00 (1)
Over $276.00 (1)





Direct Burial, Underground Building Wire
Direct Burial, Underground Building Wire Type UF-B Underground Feeder and Branch Circuit Wire Is Ideal For Outside Lamp Posts, Pumps And Other Loads Or Apparatus.

Underground feeder type B wires can be used in outbuildings such as garages and barns, as well as residential or agricultural buildings for interior branch circuit wiring. Ideal for indoor wet or corrosive environments and direct burial outdoor locations. Resistant to sunlight, moisture and fungus. Made using annealed soft copper conductors with PVC insulation and nylon jacket. High heat 90°C capacity. Voltage rating is 600 volts. UL & CSA listed.


Direct Burial, Underground Building Wire
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
GAUGE NO. CONDUCTORS LENGTH FT AMP CAPACITY IMAGE MODEL QTY PRICE
14225015
WBB242165 $71.95
14325015
WBB242178 $93.95
12325020
WBB242166 $107.95
12325020
WBB242180 $147.95
10225030
WBB242191 $167.95
1025030
WBB242164 $39.95
10325030
WBB242202 $232.95
8212540
WBB242179 $137.95
8312540
WBB242204 $191.95
6212555
WBB242203 $171.95
6312555
WBB242226 $276.95
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
(54)