Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2GB MP3 Player, Blue

2GB MP3 Player, Blue

Item #: WB277094

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $33.95
Product Information
Product Q&A
Accessories
PORTABLE MP3 PLAYER
This Portable MP3 Player Eliminates The Need For Cassettes, CDs And Other Hardware.

Easily play MP3s where and when you need it. This easy to use blue MP3 Player has 2 GB of memory. Comes in a handy clear plastic storage case.

Product Specifications

  • WIDTH INCHES1-1/2
  • DEPTH INCHES2
  • HEIGHT INCHES4
  • COLOR FINISHBlue
  • BRANDAVID®
  • DESCRIPTION2GB MP3 Player
  • INCLUDES1 Set of Earbuds, 1 USB Cable, FM Radio & Charging Plug
  • MANUFACTURERS PART NUMBERMP3-2GB
  • MICROPHONEBuilt-In Microphone For Recording
  • LIMITED WARRANTY1 Year
  • FORMATPC and MAC Compatible
  • CAPACITY (NORMAL)2GB of Memory
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.