Dimplex® Multi-Fire® Electric Firebox With Purifire® Air Treatment System - 32"

Rollover image to zoom in

Click image to enlarge

Dimplex® Multi-Fire® Electric Firebox With Purifire® Air Treatment System - 32"

Item #: WBB638727

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,349.99 Save up to 15%
Price: $ 1,149.99
Product Information
Customer Review
Product Q&A
Dimplex® Multi-Fire® Electric Firebox With Purifire® Air Treatment System - 32"

The revolutionary Multi-Fire® electric firebox sets a new benchmark in fireplaces with advanced features, including the groundbreaking Purifire® air treatment system and incredible inner glow logs with pulsating embers. Patented electric flame technology Purifire® air treatment system continuously filters allergens and other irritants. Pulsating embers and LED inner glow logs molded from wood logs for incredible realism. Slow start/fading embers. Includes bi-fold glass doors and built-in adjustable mesh spark screen. Intelligent heat - provides quiet operation as it self-adjusts the fan speed. Includes multi-function remote control.

Product Specifications

    • BRANDDimplex®
    • WIDTH INCHES36-1/2
    • DEPTH INCHES13-1/8
    • HEIGHT INCHES31-11/16
    • WEIGHT LBS99
    • CONSTRUCTIONMetal
    • BTU HIGH5120
    • VOLTAGE120
    • WATTS1500
    • INCLUDESMulti-function Remote Control
    • APPROVALUL and CSA Listed
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER'S PART NUMBERDF3215

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!