Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleasant Hearth Vent-Free Dual Fuel Gas Fireplace VFF-PH20D-C Cherry Compact

Rollover image to zoom in

Click image to enlarge

Pleasant Hearth Vent-Free Dual Fuel Gas Fireplace VFF-PH20D-C Cherry Compact

Item #: WBB1956222

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 674.00

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Pleasant Hearth Vent-Free Dual Fuel Gas Fireplace VFF-PH20D-C Cherry Compact

With up to 20,000 BTU's, state-of-the-art vent free technology with the option of Natural Gas or Liquid Propane. Pleasant Hearth vent free fireplaces are the ideal choice to bring style and warmth to your home. With Pleasant Hearth vent free fireplace systems, enjoying the warmth and beauty of a fire has never been easier. Zero clearance design with the option of a wall or corner installation, allows ease of installation almost anywhere. Please check your local codes regarding vent free products.

Features:
  • Dual Fuel Technology (LP or NG)
  • 20,000 BTU/hr.
  • Heats up to 700 sq. ft.
  • Cherry Finish - wall or corner installation option
  • Electronic Spark Ignition
  • Dual Burner with Thermostat
  • 99.9% Efficiency
  • No Electricity Required
  • No Outside Venting Required
  • Oxygen Depletion Sensor
  • Overheat Safety Switch
  • 2 Year Warranty
  • Optional Blower


Documents

Documents are in PDF format

Product Specifications

    • BRANDPleasant Hearth
    • WIDTH INCHES35-3/4
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES38-3/4
    • WEIGHT LBS98
    • COLORCherry
    • CONSTRUCTIONSteel & Wood Composites
    • BTU HIGH20000
    • COVERAGE SQUARE FEET700
    • FUEL TYPELP or NG
    • IGNITION TYPEElectronic Spark Ignition
    • APPROVALOTL
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERVFF-PH20D-C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!