Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magic Heat Crimp Heat Reclaimers

Magic Heat Crimp Heat Reclaimers

Magic Heat Crimp Heat Reclaimers Are Heat Exchangers That Allow Reclamation Of Heat In Flues Of Wood, Coal, Oil Or Gas Stoves And Furnaces.

Magic Heat Crimp Heat Reclaimers are metal boxes that capture and extract heat from flue gas before it escapes through the chimney. Interior stainless steel tubes provide long lasting durability and are heated as flue gas travels upward. Once a temperature of 150°F is reached, a thermostatically-automated fan turns on and blows hot air into the room for an additional source of heat. Magic Heat Crimp Heat Reclaimers are made with a heat-resistant black finish. Fans have a 6' cords with standard 3-prong plug, and have a 115V/60H motor that operates at 1550 RPM. Magic Heat Crimp Heat Reclaimers are available in models for Wood, Gas and Coal/Oil Heat for 6", 7" and 8" flue pipes. Measurements are 10-5/8" L x 18-1/4" W x 14-1/4" H.


COMPARE DIMENSIONS
APPLICATION DESCRIPTION L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.118.24:68