Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Integral Tachometer - DC (14)
Remove
Narrow Your Results By:
Our Price
Under $1,125.00 (2)
$1,138.00 - $1,139.00 (2)
$1,195.00 - $1,235.00 (2)
$1,423.00 - $1,424.00 (2)
$1,587.00 - $1,588.00 (2)
$2,203.00 - $2,473.00 (2)
$2,875.00 - $2,876.00 (1)
Over $4,300.00 (1)





Baldor DC Integral Tachometer Motors
Baldor DC Integral Tachometer Motors Baldor DC Integral Tachometer Motors Provide Immediate Motor Feedback For A Variety Of Industrial Power Applications.

Baldor DC Integral Tachometer Motors are made of cast iron and aluminum alloys for long-lasting durability. They feature compact design for tight-fit applications and provide 1750 RPM for highly effective operation. Tachometer motors include precision tachometers for immediate feedback. They feature Class F insulation for maximum operation temperature of 155 °C (311 °F). Motors have a 20:1 constant torque speed range for improved efficiency. Specs and dimensions vary per model. Motors are available in Black.


Baldor DC Integral Tachometer Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MANUFACTURERS PRICE EACH
HP ENCLOSURE FRAME RPM VOLTAGE PART # IMAGE MODEL QTY 1-5 6+
0.75TEFC56C175050CDPT3440
WBB910262$1,423.00$1,423.00
5TEFC1810ATC175050CDPT3605
WBB910230$4,300.00$4,300.00
0.75TEFC56C175050CDPT3436
WBB910261$1,423.00$1,423.00
1TEFC56C175050CDPT3455
WBB910294$1,587.00$1,587.00
1.5TEFC143TC175050CDPT3575
WBB910190$2,203.00$2,203.00
3TEFC182ATC175050CDPT3603
WBB910223$2,875.00$2,875.00
2TEFC143TC175050CDPT3585
WBB910197$2,472.00$2,472.00
1TEFC56C175050CDPT3445
WBB910287$1,587.00$1,587.00
0.5TENV56C1750180CDPT3326
WBB388679$1,234.00$1,177.00
0.25TENV56C175090CDPT3310
WBB388608$1,138.00$1,085.00
0.33TENV56C1750180CDPT3316
WBB388700$1,124.00$1,038.00
0.33TENV56C175090CDPT3320
WBB388701$1,124.00$1,038.00
0.5TENV56C175090CDPT3330
WBB388699$1,195.00$1,104.00
0.25TENV56C1750180CDPT3306
WBB388606$1,138.00$1,085.00
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
(54)