Browse Electric Motors-Definite Purpose (8,895 Items)
Leeson JM Pump Motors, Three-Phase, TEFC, Rigid Base
Narrow Your Results By:
Leeson JM Pump Motors, Three-Phase, TEFC, Rigid Base
Designed for continuous duty service on close coupled pumps using NEMA JM mounting provisions. Motors have a rigid mounting base and NEMA JM pump shaft. Mechanical Features: Totally enclosed fan cooled construction for maximum life in dirty or severe environments. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. 180 and 210 frame Rolled Steel motors have Class F Insulation.
Leeson JM Pump Motors, Three-Phase, TEFC, Rigid Base
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
PRICE EACH
HP
FRAME
VOLTAGE
AMPS
RPM
LEESON CATALOG NO.
IMAGE
MODEL
QTY
1-5
6+
1 // 1 143 208-230 / 460 3.5-3.6/1.8&3.4/1.7 1730 // 1430 G121855.00
WBB217741
$293.95 $280.95
1.5 // 1 143JM 208-230 / 460 / / 190 / 380 4.7-4.6/2.3&3.8/1.9 3485 // 2920 G121858.00
WBB217643
$295.95 $282.95
1.5 // 1 145 208-230 / 460 4.8-4.8/2.4&4.2/2.1 1735 // 1445 G121856.00
WBB217742
$321.95 $306.95
2 // 1.5 145 208-230 / 460 6-6/3&5.6/2.8 3495 // 2905 G121859.00
WBB217644
$363.95 $346.95
2 // 1.5 145 208-230 / 460 6-5.8/2.9&5.4/2.70 1730 // 1430 G121857.00
WBB217743
$319.95 $304.95
3 // 2 145 208-230 / 460 8.4-7.6/3.8&6.4/3.2 3480 // 2910 G121860.00
WBB217645
$385.95 $367.95
3 182 208-230 / 460 9.2-9/4.5 1740 G131579.00
WBB217646
$390.95 $372.95
5 184 208-230 / 460 13.2/6.6 1725 G131581.00
WBB217667
$509.00 $485.95
5 184 208-230 / 460 13.6-12.4/6.2 3500 G131580.00
WBB217647
$523.00 $498.95
7.5 213 208-230 / 460 24-22/11&18/9 1760 / 1450 G140622.00
WBB217666
$676.00 $645.00
7.5 208-230 / 460 19.6-18.4/9.2 3480 G132027.00
WBB217665
$641.00 $611.00
7.5 184 208-230 / 460 19.6-18.4/9.2 3480 G131582.00
WBB217663
$580.00 $554.00
10 208-230 / 460 26-23.2/11.6 3475 G141122.00
WBB217664
$775.00 $739.00
10 215 208-230 / 460 29-28/14&26/13 1760 / 1450 G140623.00
WBB217681
$834.00 $796.00
15 215 208-220 / 460 36/18&30/15 3450 G140764.00
WBB217682
$929.00 $886.00
15 254 208-230 / 460 38.3-35/17.5 3520 G151567.60
WBB217729
$1,084.00 $1,034.00
15 254 208-230 / 460 39.2-36.6/18.3&30.4/15.2 1765 / 1470 G151568.60
WBB217730
$1,055.00 $1,006.00
20 256 208-230 / 460 52-48.2/24.1&44.2/22.1 1755 / 1460 G151570.60
WBB217746
$1,279.00 $1,220.00
20 / 15 254 208-230 / 460 51.3-46.2/23.1&41.6/20.8 3540 / 2950 G151569.60
WBB217739
$1,183.00 $1,128.00
25 284 208-230 / 460 63.4-58.8/29.4&57.0/28.5 1775 / 1475 G151418.60
WBB217684
$1,440.00 $1,374.00
25 / 20 256 208-230 / 460 64-56.4/28.2&54.8/27.4 3530 / 2930 G151417.60
WBB217683
$1,464.00 $1,397.00
30 / 25 284 208-230 / 460 76.4-69.2/34.6&69.0/34.5 3540 / 2940 G151420.60
WBB217685
$1,737.00 $1,657.00
30 286 208-230 / 460 73.5-69.8/34.9&70.0/35.0 1775 / 1475 G151422.60
WBB217723
$1,709.00 $1,630.00
40 286 208-220 / 460 104-93.0/46.5&80/40 3450 G151424.60
WBB217724
$2,165.00 $2,065.00
40 324 208-230 / 460 104-95.2/47.6&88.0/44.0 1775 / 1475 G151426.60
WBB217731
$2,097.00 $2,000.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.