

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Leeson Motor - 3HP, 230V, 3450RPM, TEFC, Round Mount |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 3HP, 230V, 3450RPM, TEFC, Round Mount
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217412
|
|
|
| List Price $794.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$463.95 ea. |
| 6+ |
$442.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Woodworking Motor: 3HP, 3450RPM, 145 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 230V, 1PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Round Mount. Motor is designed for woodworking equipment such as table saws, planers, etc. Totally enclosed design prevents motor problems caused by wood dust and shavings.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | Marathon: C276(Leeson motor has manual reset protector ) |
|
| Product Specifications |
| HORSEPOWER |
3 |
| ENCLOSURE |
TEFC |
| FRAME |
145 |
| BRAND |
Leeson |
| MOUNTING |
Round |
| RPM |
3450 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Capacitor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
230 |
| NAMEPLATE AMPS |
13 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.0 |
| THERMAL PROTECTION |
Manual |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
81.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
7/8 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6205 |
| WEIGHT |
56 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
P145K34FC6GG |
| UPC |
69172001612 |
| CATALOG NO. |
120824.00 |
|
|
|
|
 |
|
|