Winchester Residential Quick Connect A/C Systems

Winchester Residential Quick Connect A/C Systems

Quick Connect R-410A Air Conditioning Systems Are Perfect For New Construction And Customers Wanting To Add Air Conditioning To An Existing Forced Air Heating System.

Used for residential applications. These 13 SEER quick connect R-410A systems come with a Condenser, Coil and Line Set with R-410A refrigerant and quick connect fittings. Internally protected compressor guards against high pressure and temperature. Weatherized pre-painted steel casing resists corrosion & rust. Installation time and expense are reduced since there is no brazing or charging on most typical installations. UL listed. 10 Year Limited Warranty. 208/230 Volt Operation.


TONS
BTU COOL
COMPARE
INDOOR DIMENSIONS OUTDOOR DIMENSIONS
TYPE TONS BTU COOL EFF. RATING (SEER) W" D" H" W" D" H" IMAGE MODEL QTY PRICE
WBB436775
WBB436790
WBB436793
WBB436794
WBB436681