The 13 SEER Sweat R-410A Air Conditioning Systems Are Perfect For New Construction And Customers Wanting To Add Air Conditioning To An Existing Forced Air Heating System.
Ideal for residential applications. The Condenser is pre-charged from the factory with enough R-410A refrigerant to accommodate a 15 ft. line set and coil. Once the system is brazed, pressure tested and vacuumed, the base valves may be opened to release the refrigerant from the condenser. Pressures and temperature drop across the coil can then be measured and proper adjustments can be made. Internally protected compressor guards against high pressure and temperature. Weatherized pre-painted steel casing resists corrosion & rust. Top warm air discharge keeps air away from structure and landscaping. UL listed. 10 Year Limited Warranty. 208/230 Volt Operation.
Winchester Residential Sweat Connect A/C Systems Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.