Bosch Inverter Central Air Conditioning Systems

Bosch Inverter Central Air Conditioning Systems

Bosch Inverter Central Air Conditioning Systems Are Used For Applications Including Commercial, Industrial, And More.

Bosch inverter central air conditioning systems are made of high quality materials for long lasting durability and dependability. Intelligent control feature adjusts output capacity maintaining temperature and humidity levels without fluctuation. Air coil provides optimal heat transfer and low air-resistance for high-efficiency operation and reduced energy costs. Direct-drive fan blade integrated sound dampening feature reduces airflow resonance for quiet operation. Variable capacity inverter compressor adjusts output level for minimal energy use and maximum comfort. Electronic expansion valve ensures proper refrigerant flow for unit efficiency. HP ranges from 1/6 to 3/4. BTU heat ranges from 24000 to 55000. BTU cool ranges from 24000 to 57000. Color finishes are Brown and Gray. ETL listed. Dimensions vary per model.

Additional Copper Tubing is Available for Purchase if Needed by Clicking the Following Link here


COMPARE MANUFACTURERS
TYPE TON SEER HSPF DBA BTU COOL BTU HEAT HP VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.210.67:26