Electric Defrost Unit Coolers Are ideal For Any Size Refrigerated Space, Room Or Warehouse.
Electric Defrost Unit Coolers are solidly constructed for long lasting durability and dependability. Anti-corrosion fin increases the lifespan of the coil. Air-pass guard is located at the bottom of the coil to improve heat exchange rate. Corrugated fin is used to increase heat exchange rate by expanding the surface area. All parts can be reached easily by opening the front cover. Venturi type distributor and precise orifice hole are used to minimize the pressure drop and maximize freezing capacity. Circuit opens automatically over 50°F. Spiral Fan Guard enables cold air to be delivered efficiently and thoroughly. Unique air flow system results in improved circulation within crowded Walk-In Cooler/Freezer. Anti-oxidizing Stainless Steel mounting and bolts. Available in 1, 2, 3, 4, 5 or 6 Fan units delivering 4,200 to 25,200 BTU cooling capacity. Measure 31 to 111 inches in width, 19 inches deep and 18-1/2 inches in height.
"
Unit Coolers Electric Defrost Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.