Packaged Terminal Air Conditioners with Seacoast Protection

Packaged Terminal Air Conditioners with Seacoast Protection

Packaged Terminal Air Conditioners with Seacoast Protection Are Used For Offices, Classrooms, Residences And More.

Packaged Terminal Air Conditioners with Seacoast Protection are made with a 3-speed fan with extra surface area to allow uniform airflow over a wide path. Units are made with one motor inside and one outside, allowing the inside motor to run at slower speeds and reducing excess noise. Motors are permanently lubricated for quiet operation and lasting durability. Units are available in several sizes for areas ranging from 300 up to 900 square feet. Available style is Cooling w/Electrical Heat and SeaCoast Protection or Cooling w/Heat Pump and Seacoast ProtectionWith Heat Pump. Cooliong square footage ranges from 300 to 875. Cooliong BTUs are 7,700, 9,000, 12,000 and 15,000. Heat BTUs are 10,200 and 17,000. Separate thermostat limits for cooling and heating provide greater control over temperature ranges. Wall Sleeves, Wall Sleeve Grilles and Power Cords sold separately. Efficiency rating and volts vary per style.


COOL SQ. FT.
  • COOL SQ. FT.
COOL
  • COOL
HEAT
  • HEAT
TYPE
  • TYPE
VOLTS
  • VOLTS
EER
  • EER
COMPARE BTU
BRAND COOL SQ. FT. COOL HEAT TYPE VOLTS EER IMAGE MODEL QTY PRICE EACH