These industrial portable air conditioners are designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. Portable AC’s relocate using casters, 2 swivel with brakes and 2 rigid. ETL listed. Air Cooled Air Conditioners feature an exclusive I/O Integral Condenser™ balanced air pressure system to bring in air from an outside source to cool it's condenser and returns hot air to an outside source. This provides fresh cool room air with high efficiency. Water Cooled Air Conditioners are identical to air cooled models in every aspect except the condenser uses water instead of air for heat exchange. These HVAC units eliminate the need for vents and ducting; requires access to a circulating water system, such as a cooling tower or chilled water supply (tap water should not be used). All models except 653280 have a high-pressure pump (20' of head pressure) to remove condensation and are designed to operate 24/7. 653280 has removable condensate collection tank that must be emptied manually. Models 653280-653285 include line cords with plugs. Models 653286-653290 require hard wiring. 1 Year Limited Warranty. Ceiling Kits for air cooled air conditioning includes everything needed to easily install through a dropped ceiling.
These items can be found onPage 12 of the INDUSTRIAL CATALOG APRIL-JULY 2012
Kwikool Industrial Portable Air Conditioners Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items