These industrial portable air conditioners are designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. Portable AC’s relocate using casters, 2 swivel with brakes and 2 rigid. ETL listed. Air Cooled Air Conditioners use balanced airflow that vents through ceiling to provide fresh room air, cool with super high efficiency and will not freeze. Water Cooled Air Conditioners are ideal for industrial applications and offer lower installation costs. These HVAC units eliminate the need for vents and ducting; requires access to a circulating water system, such as a cooling tower or chilled water supply. All models except 653280 have a high-pressure pump (20' of head pressure) to remove condensation and are designed to operate 24/7. 653280 has removable condensate collection tank that also drains with gravity hose and spot cools with or without ceiling kit. Models 653280-653285 include line cords with plugs. Models 653286-653290 require hard wiring. 1 year warranty. Ceiling Kits for air cooled air conditioning includes everything needed to easily install through a dropped ceiling.
Selecting the proper size is critical. Please call our technical staff for assistance at 1-888-711-6550.
These items can be found onPage 231 of the INDUSTRIAL CATALOG AUG-DEC 2009
Industrial Portable Air Conditioners Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.