Cool And Dehumidify Small Spaces Or Large Areas Easily Using Portable Air Conditioners Which Include a Flexible Exhaust Hose and Window Installation Kit
Portable air conditioners cool small spaces or large areas easily and have a dehumidification function that mixes cool, dry air with warm air to keep you comfortable and prevent overheating. Programmable 24-hour timer controls temperature, even when you're not there. Features 3-speed fan operation for maximum comfort. Air conditioners include a remote control and electronic LCD controls for ease of use. Portable AC units feature low maintenance using washable replaceable filters, auto-cool, energy saver, auto-restart modes and quiet operation. Auto-evaporative system with a bucket-free design allows continuous use without removing water. LCDI shock-protected 115V power cord. Adjustable louvers help direct airflow. Casters for easy mobility. Units with 12,000 or more BTU's cooling have a heat pump for all-season climate control. Heat pump creates energy from air to cut carbon emissions up to 90%. 1 Year Limited Warranty.
These items can be found onPage 10 of the INDUSTRIAL CATALOG APRIL-JULY 2012
Portable Air Conditioners Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Indicates price after $30.00 mail-in rebate. Click on model # for rebate amount and actual sell price.
Rebate Information (Click for additional information)
Rebate is valid on purchases between 03/23/2012 and 07/24/2012.
Rebate MUST be postmarked within 30 days of purchase.
Rebate is in USD currency and may be paid with a prepaid reward card.
Limit 3 rebate(s) per person, billing address, company, or household.
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.